- 11/16 in Diameter
- 4.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 44.45 mm |
| Drill Style | Screw Machine |
| Diameter - Decimal | 0.6875 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Size | 0.6875 in |
| Shank Size - Metric | 17.46 mm |
| Material | HSS |
| Overall Length | 4.625 in |
| Flute Length | 2.875 in |
| Shank Length | 1.75 in |
| Flute Length - Metric | 73.02 mm |
| Diameter - Fraction | 11/16 in |
| Coating | Steam Oxide |
| Weight | 0.4 LB |
| EAN or UPC | 662355485446 |

