Skip to content Skip to navigation menu
Chicago-Latrobe48541

48541

157 41/64 GP SCREW MACHINE-BLACK
Item #103859660
  • 41/64 in Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48541
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41/64 in Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.6406 in
Material HSS
Flute Length - Metric 73.02 mm
Diameter - Decimal 0.640625 in
No. of Flutes 2
Coating Steam Oxide
Flute Length 2.875 in
Diameter - Fraction 41/64 in
Shank Length 1.625 in
Shank Size - Metric 16.27 mm
Overall Length 4.5 in
Shank Length - Metric 41.27 mm
Point Angle 118 degree
Shank Type Straight
Drill Style Screw Machine
Weight 0.3 LB
EAN or UPC 662355485415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison