- 19/32 in Diameter
- 4.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length - Metric | 38.1 mm |
| Coating | Steam Oxide |
| Flute Length - Metric | 66.67 mm |
| Shank Length | 1.5 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.59375 in |
| Material | HSS |
| Shank Size - Metric | 15.08 mm |
| Diameter - Fraction | 19/32 in |
| Point Angle | 118 degree |
| Overall Length | 4.125 in |
| Flute Length | 2.625 in |
| Shank Size | 0.5938 in |
| Drill Style | Screw Machine |
| Weight | 0.2 LB |
| EAN or UPC | 662355485385 |

