Skip to content Skip to navigation menu
Chicago-Latrobe48534

48534

157 17/32 GP SCREW MACHINE-BLACK
Item #103859729
  • 17/32 in Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48534
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/32 in Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 60.32 mm
Material HSS
No. of Flutes 2
Overall Length 3.875 in
Diameter - Decimal 0.53125 in
Shank Type Straight
Flute Length 2.375 in
Shank Length - Metric 38.1 mm
Shank Size - Metric 13.5 mm
Drill Style Screw Machine
Shank Length 1.5 in
Point Angle 118 degree
Coating Steam Oxide
Shank Size 0.5313 in
Diameter - Fraction 17/32 in
Weight 0.2 LB
EAN or UPC 662355485347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison