Skip to content Skip to navigation menu
Chicago-Latrobe48521

48521

157 21/64 GP SCREW MACHINE
Item #103859184
  • 21/64 in Diameter
  • 2.9375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21/64 in Diameter
  • 2.9375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 42.86 mm
No. of Flutes 2
Coating Bright
Material HSS
Shank Length 1.25 in
Drill Style Screw Machine
Diameter - Decimal 0.328125 in
Shank Type Straight
Shank Size - Metric 8.33 mm
Point Angle 118 degree
Shank Length - Metric 31.75 mm
Shank Size 0.3281 in
Diameter - Fraction 21/64 in
Overall Length 2.9375 in
Flute Length 1.6875 in
Weight 0.3 LB
EAN or UPC 662355485217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison