Skip to content Skip to navigation menu
Chicago-Latrobe48515

48515

157 15/64 GP SCREW MACHINE
Item #103844572
  • 15/64 in Diameter
  • 2.4375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48515
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/64 in Diameter
  • 2.4375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 28.57 mm
Material HSS
Coating Bright
Diameter - Fraction 15/64 in
Shank Length 1.125 in
Point Angle 118 degree
Flute Length 1.3125 in
Drill Style Screw Machine
Shank Size - Metric 5.95 mm
Diameter - Decimal 0.234375 in
Flute Length - Metric 33.34 mm
No. of Flutes 2
Shank Type Straight
Overall Length 2.4375 in
Shank Size 0.2344 in
Weight 0.3 LB
EAN or UPC 662355485156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison