Skip to content Skip to navigation menu
Chicago-Latrobe48418

48418

2159 #48 HD SCREW MACHINE-TIN
Item #103843221
  • #48 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48418
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #48 Diameter
  • 1.6875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Shank Size - Metric 1.93 mm
Flute Length - Metric 17.46 mm
No. of Flutes 2
Material HSS
Diameter - Wire #48
Drill Style Screw Machine
Overall Length 1.6875 in
Diameter - Decimal 0.076 in
Shank Type Straight
Coating TiN
Flute Length 0.6875 in
Point Angle 135 degree
Shank Length 1 in
Shank Size 0.076 in
Weight 0.1 LB
EAN or UPC 662355484180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison