Skip to content Skip to navigation menu
Chicago-Latrobe48408

48408

2159 #38 HD SCREW MACHINE-TIN
Item #103860238
  • #38 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #38 Diameter
  • 1.8125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS
Shank Length - Metric 25.4 mm
Shank Size - Metric 2.58 mm
No. of Flutes 2
Point Angle 135 degree
Shank Size 0.1015 in
Diameter - Wire #38
Flute Length 0.8125 in
Diameter - Decimal 0.1015 in
Overall Length 1.8125 in
Drill Style Screw Machine
Shank Length 1 in
Flute Length - Metric 20.64 mm
Shank Type Straight
Coating TiN
Weight 0.1 LB
EAN or UPC 662355484081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison