- #16 Diameter
- 2.1875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.177 in |
| Coating | TiN |
| Shank Size - Metric | 4.5 mm |
| Diameter - Wire | #16 |
| Point Angle | 135 degree |
| Shank Length | 1.0625 in |
| No. of Flutes | 2 |
| Shank Length - Metric | 26.99 mm |
| Material | HSS |
| Diameter - Decimal | 0.177 in |
| Overall Length | 2.1875 in |
| Drill Style | Screw Machine |
| Shank Type | Straight |
| Flute Length - Metric | 28.57 mm |
| Flute Length | 1.125 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355483862 |

