Skip to content Skip to navigation menu
Chicago-Latrobe48256

48256

2159 LET-Y HD SCREW MACHINE-TIN
Item #103859952
  • Y Diameter
  • 3.3125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48256
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Y Diameter
  • 3.3125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.404 in
Point Angle 135 degree
Flute Length 1.9375 in
Drill Style Screw Machine
Shank Length - Metric 34.92 mm
Material HSS
Flute Length - Metric 49.21 mm
Overall Length 3.3125 in
No. of Flutes 2
Coating TiN
Shank Size - Metric 10.26 mm
Diameter - Wire Y
Diameter - Decimal 0.404 in
Shank Length 1.375 in
Shank Type Straight
Weight 0.5 LB
EAN or UPC 662355482568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison