- K Diameter
- 2.6875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.5 in |
| Shank Length | 1.1875 in |
| Shank Size | 0.281 in |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Type | Straight |
| Diameter - Wire | K |
| Diameter - Decimal | 0.281 in |
| Shank Length - Metric | 30.16 mm |
| Drill Style | Screw Machine |
| Overall Length | 2.6875 in |
| Point Angle | 135 degree |
| Flute Length - Metric | 38.1 mm |
| Shank Size - Metric | 7.14 mm |
| Coating | TiN |
| Weight | 0.4 LB |
| EAN or UPC | 662355482421 |

