Skip to content Skip to navigation menu
Chicago-Latrobe48237

48237

2159 LET-F HD SCREW MACHINE-TIN
Item #103859180
  • F Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe48237
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Shank Size - Metric 6.53 mm
Overall Length 2.625 in
Shank Type Straight
Diameter - Wire F
Flute Length - Metric 36.51 mm
Coating TiN
Drill Style Screw Machine
Diameter - Decimal 0.257 in
No. of Flutes 2
Shank Size 0.257 in
Shank Length 1.1875 in
Material HSS
Shank Length - Metric 30.16 mm
Flute Length 1.4375 in
Weight 0.3 LB
EAN or UPC 662355482377
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison