- 23/64 in Diameter
- 3.0625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length - Metric | 33.34 mm |
| Shank Length | 1.3125 in |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.359375 in |
| Shank Type | Straight |
| Flute Length | 1.75 in |
| Diameter - Fraction | 23/64 in |
| Overall Length | 3.0625 in |
| Flute Length - Metric | 44.45 mm |
| Material | HSS |
| Drill Style | Screw Machine |
| Shank Size | 0.3594 in |
| Coating | TiN |
| Shank Size - Metric | 9.13 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662355482230 |

