Skip to content Skip to navigation menu
Chicago-Latrobe47913

47913

11.00MM 550 ASP COBALT
Item #104530415
  • 11.00 mm Diameter
  • 5.5905 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47913
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.00 mm Diameter
  • 5.5905 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Flute Length 3.7008 in
Coating Straw
Shank Length - Metric 48 mm
Flute Length - Metric 94 mm
No. of Flutes 2
Material HSS-CO 5% (M35)
Drill Style Jobber
Diameter - Decimal 0.4331 in
Overall Length 5.5905 in
Diameter - Metric 11.00 mm
Shank Size - Metric 11 mm
Point Angle 135 degree
Shank Size 0.4331 in
Shank Length 1.8897 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison