Skip to content Skip to navigation menu
Chicago-Latrobe47889

47889

7.90MM 550ASP COBALT
Item #104543464
  • 7.90 mm Diameter
  • 4.6063 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47889
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.90 mm Diameter
  • 4.6063 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Drill Style Jobber
Shank Length - Metric 42 mm
No. of Flutes 2
Overall Length 4.6063 in
Shank Size - Metric 7.9 mm
Diameter - Metric 7.90 mm
Shank Length 1.6535 in
Material HSS-CO 5% (M35)
Shank Type Straight
Shank Size 0.311 in
Diameter - Decimal 0.311 in
Coating Straw
Flute Length 2.9528 in
Flute Length - Metric 75 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison