- 7.00 mm Diameter
- 4.2913 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 69 mm |
| Diameter - Decimal | 0.2756 in |
| Shank Length | 1.5748 in |
| Shank Type | Straight |
| Shank Size | 0.2756 in |
| Overall Length | 4.2913 in |
| Coating | Straw |
| Point Angle | 135 degree |
| Flute Length | 2.7165 in |
| Shank Length - Metric | 40 mm |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Size - Metric | 7 mm |
| Diameter - Metric | 7.00 mm |
| Material | HSS-CO 5% (M35) |
| Weight | 0.0 LB |

