Skip to content Skip to navigation menu
Chicago-Latrobe47879

47879

6.90MM 550ASP COBALT
Item #104527354
  • 6.90 mm Diameter
  • 4.2913 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47879
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.90 mm Diameter
  • 4.2913 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 5% (M35)
No. of Flutes 2
Flute Length 2.7165 in
Shank Type Straight
Diameter - Decimal 0.2717 in
Coating Straw
Shank Length 1.5748 in
Overall Length 4.2913 in
Shank Length - Metric 40 mm
Shank Size 0.2717 in
Drill Style Jobber
Flute Length - Metric 69 mm
Diameter - Metric 6.90 mm
Shank Size - Metric 6.9 mm
Point Angle 135 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison