- 6.30 mm Diameter
- 3.9764 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 38 mm |
| Material | HSS-CO 5% (M35) |
| Overall Length | 3.9764 in |
| Flute Length - Metric | 63 mm |
| Shank Length | 1.4961 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Drill Style | Jobber |
| Shank Type | Straight |
| Shank Size - Metric | 6.3 mm |
| Diameter - Metric | 6.30 mm |
| Diameter - Decimal | 0.248 in |
| Shank Size | 0.248 in |
| Flute Length | 2.4803 in |
| Coating | Straw |
| Weight | 0.0 LB |

