- 5.80 mm Diameter
- 3.6614 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 36 mm |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Diameter - Metric | 5.80 mm |
| Overall Length | 3.6614 in |
| No. of Flutes | 2 |
| Flute Length | 2.2441 in |
| Flute Length - Metric | 57 mm |
| Shank Size | 0.2283 in |
| Shank Type | Straight |
| Coating | Straw |
| Diameter - Decimal | 0.2283 in |
| Material | HSS-CO 5% (M35) |
| Shank Size - Metric | 5.8 mm |
| Shank Length | 1.4173 in |
| Weight | 0.0 LB |

