Skip to content Skip to navigation menu
Chicago-Latrobe47842

47842

3.20MM 550 ASP COBALT
Item #104530410
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47842
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.20 mm Diameter
  • 2.5591 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 29 mm
Flute Length 1.4173 in
Coating Straw
Drill Style Jobber
Shank Length 1.1418 in
Diameter - Decimal 0.126 in
Shank Size 0.126 in
Material HSS-CO 5% (M35)
No. of Flutes 2
Shank Size - Metric 3.2 mm
Shank Type Straight
Diameter - Metric 3.20 mm
Point Angle 135 degree
Flute Length - Metric 36 mm
Overall Length 2.5591 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison