Skip to content Skip to navigation menu
Chicago-Latrobe47783

47783

#49 550-ASP COB JOBBER DRILL
Item #104528592
  • #49 Diameter
  • 2 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47783
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #49 Diameter
  • 2 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.073 in
Shank Length 1 in
Diameter - Decimal 0.073 in
Overall Length 2 in
Coating Straw
Flute Length - Metric 25.4 mm
Flute Length 1 in
Drill Style Jobber
Shank Type Straight
Material HSS-CO 5% (M35)
Shank Size - Metric 1.85 mm
Point Angle 135 degree
Diameter - Wire #49
No. of Flutes 2
Shank Length - Metric 25.4 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison