- #39 Diameter
- 2.375 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.375 in |
| Material | HSS-CO 5% (M35) |
| Diameter - Decimal | 0.0995 in |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Coating | Straw |
| Shank Size - Metric | 2.53 mm |
| Shank Size | 0.0995 in |
| Flute Length - Metric | 34.92 mm |
| Diameter - Wire | #39 |
| No. of Flutes | 2 |
| Shank Length | 1 in |
| Overall Length | 2.375 in |
| Shank Length - Metric | 25.4 mm |
| Shank Type | Straight |
| Weight | 0.0 LB |

