- 7/32 in Diameter
- 3.75 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 63.5 mm |
| No. of Flutes | 2 |
| Shank Size | 0.2188 in |
| Shank Length | 1.25 in |
| Shank Length - Metric | 31.75 mm |
| Diameter - Fraction | 7/32 in |
| Shank Size - Metric | 5.56 mm |
| Point Angle | 135 degree |
| Overall Length | 3.75 in |
| Coating | TiN |
| Flute Length | 2.5 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.21875 in |
| Drill Style | Jobber |
| Material | HSS-CO 5% (M35) |
| Weight | 0.0 LB |

