Skip to content Skip to navigation menu
Chicago-Latrobe47608

47608

550ASP-TN 29/64
Item #113827927
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS-CO 5% (M35) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Shank Size 0.4531 in
Shank Length - Metric 36.51 mm
Shank Size - Metric 11.51 mm
Diameter - Fraction 29/64 in
Shank Length 1.4375 in
Drill Style Jobber
Shank Type Straight
Flute Length 4.1875 in
Point Angle 135 degree
Diameter - Decimal 0.453125 in
Material HSS-CO 5% (M35)
Coating TiN
Flute Length - Metric 106.36 mm
Overall Length 5.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison