- #5 Diameter
- 3.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Diameter - Decimal | 0.2055 in |
| Material | HSS |
| Flute Length - Metric | 63.5 mm |
| Shank Length - Metric | 31.75 mm |
| Shank End Feature | Tang |
| Shank Size - Metric | 5.22 mm |
| Coating | Steam Oxide |
| Diameter - Wire | #5 |
| Flute Length | 2.5 in |
| Overall Length | 3.75 in |
| Shank Size | 0.2055 in |
| Shank Length | 1.25 in |
| Shank End Feature Length | 0.3125 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355475560 |

