- 5/8 in Diameter
- 7.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Shank End Feature | Tang |
| Point Angle | 118 degree |
| Shank Length | 1.9375 in |
| Material | HSS |
| Shank Size | 0.625 in |
| Overall Length | 7.125 in |
| Diameter - Decimal | 0.625 in |
| Shank Size - Metric | 15.88 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length - Metric | 131.76 mm |
| Flute Length | 5.1875 in |
| Diameter - Fraction | 5/8 in |
| Shank End Feature Length | 0.5625 in |
| Shank Length - Metric | 49.21 mm |
| Coating | Steam Oxide |
| Weight | 0.4 LB |
| EAN or UPC | 662355475331 |

