- 39/64 in Diameter
- 7.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.6094 in |
| Flute Length | 5.1875 in |
| Coating | Steam Oxide |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Shank Length | 1.9375 in |
| Flute Length - Metric | 131.76 mm |
| Shank Size - Metric | 15.48 mm |
| Shank Length - Metric | 49.21 mm |
| Shank End Feature Length | 0.5625 in |
| Overall Length | 7.125 in |
| Shank End Feature | Tang |
| Diameter - Decimal | 0.609375 in |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Fraction | 39/64 in |
| Drill Style | Jobber |
| Weight | 0.4 LB |
| EAN or UPC | 662355475324 |

