Skip to content Skip to navigation menu
Chicago-Latrobe47497

47497

250AN LET-J TANGED JOBBER
Item #103859571
  • J Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47497
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • J Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 7.04 mm
No. of Flutes 2
Shank Type Straight
Flute Length 2.875 in
Shank Size 0.277 in
Coating Steam Oxide
Point Angle 118 degree
Drill Style Jobber
Shank End Feature Length 0.34375 in
Shank Length - Metric 31.75 mm
Overall Length 4.125 in
Shank End Feature Tang
Diameter - Decimal 0.277 in
Shank Length 1.25 in
Material HSS
Flute Length - Metric 73.02 mm
Diameter - Wire J
Weight 0.6 LB
EAN or UPC 662355474976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison