Skip to content Skip to navigation menu
Chicago-Latrobe47495

47495

250AN 17/64 TANGED JOBBER
Item #103858757
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47495
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 4.125 in
Drill Style Jobber
Shank Size 0.2656 in
Flute Length - Metric 73.02 mm
Material HSS
Shank Length 1.25 in
Shank End Feature Tang
No. of Flutes 2
Flute Length 2.875 in
Shank Type Straight
Diameter - Decimal 0.265625 in
Coating Steam Oxide
Diameter - Fraction 17/64 in
Shank Length - Metric 31.75 mm
Shank Size - Metric 6.75 mm
Point Angle 118 degree
Shank End Feature Length 0.34375 in
Weight 0.6 LB
EAN or UPC 662355474952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison