Skip to content Skip to navigation menu
Chicago-Latrobe47469

47469

250AN #20 TANGED JOBBER
Item #103844552
  • #20 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47469
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #20 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Steam Oxide
Flute Length 2.125 in
Overall Length 3.25 in
Shank Size 0.161 in
Point Angle 118 degree
Shank Type Straight
Flute Length - Metric 53.97 mm
Shank Length - Metric 28.57 mm
No. of Flutes 2
Shank Length 1.125 in
Material HSS
Diameter - Decimal 0.161 in
Shank End Feature Length 0.28125 in
Diameter - Wire #20
Shank End Feature Tang
Drill Style Jobber
Shank Size - Metric 4.09 mm
Weight 0.2 LB
EAN or UPC 662355474693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison