- 17.25 mm Diameter
- 7.5197 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Shank Length | 2.4016 in |
| Material | HSS |
| Diameter - Decimal | 0.6791 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 61 mm |
| Flute Length | 5.1181 in |
| Shank Type | Straight |
| Shank Size - Metric | 17.25 mm |
| Diameter - Metric | 17.25 mm |
| Overall Length | 7.5197 in |
| Shank Size | 0.6791 in |
| Flute Length - Metric | 130 mm |
| Coating | Steam Oxide |
| Weight | 0.5 LB |
| EAN or UPC | 662355473788 |

