- 13.00 mm Diameter
- 5.9449 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.9685 in |
| Shank Length - Metric | 50 mm |
| Shank Type | Straight |
| Diameter - Metric | 13.00 mm |
| Flute Length | 3.9764 in |
| Overall Length | 5.9449 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Material | HSS |
| Coating | Steam Oxide |
| Flute Length - Metric | 101 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.5118 in |
| Shank Size - Metric | 13 mm |
| Shank Size | 0.5118 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355473498 |

