Skip to content Skip to navigation menu
Chicago-Latrobe47335

47335

150 9.30-MM METRIC JOBBER-BLACK
Item #103844019
  • 9.30 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47335
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.30 mm Diameter
  • 4.9213 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 44 mm
Flute Length - Metric 81 mm
Shank Size - Metric 9.3 mm
Shank Size 0.3661 in
Drill Style Jobber
Diameter - Metric 9.30 mm
Flute Length 3.189 in
Coating Steam Oxide
Diameter - Decimal 0.3661 in
Overall Length 4.9213 in
Shank Length 1.7323 in
Material HSS
Point Angle 118 degree
No. of Flutes 2
Shank Type Straight
Weight 0.6 LB
EAN or UPC 662355473351
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison