Skip to content Skip to navigation menu
Chicago-Latrobe47252

47252

150 2.45-MM METRIC JOBBER-BLACK
Item #103859473
  • 2.45 mm Diameter
  • 2.2441 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.45 mm Diameter
  • 2.2441 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 2.45 mm
Shank Length - Metric 27 mm
Shank Size 0.0965 in
Diameter - Decimal 0.0965 in
Shank Type Straight
Overall Length 2.2441 in
Diameter - Metric 2.45 mm
Point Angle 118 degree
No. of Flutes 2
Material HSS
Shank Length 1.063 in
Drill Style Jobber
Flute Length 1.1811 in
Flute Length - Metric 30 mm
Coating Steam Oxide
Weight 0.1 LB
EAN or UPC 662355472521
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison