Skip to content Skip to navigation menu
Chicago-Latrobe47232

47232

150 1.45-MM METRIC JOBBER-BLACK
Item #103858828
  • 1.45 mm Diameter
  • 1.5748 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe47232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.45 mm Diameter
  • 1.5748 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length 0.8661 in
Shank Type Straight
Flute Length 0.7087 in
Shank Size - Metric 1.45 mm
Diameter - Decimal 0.0571 in
Diameter - Metric 1.45 mm
Overall Length 1.5748 in
No. of Flutes 2
Flute Length - Metric 18 mm
Coating Steam Oxide
Shank Size 0.0571 in
Material HSS
Shank Length - Metric 22 mm
Point Angle 118 degree
Drill Style Jobber
Weight 0.1 LB
EAN or UPC 662355472323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison