- 0.85 mm Diameter
- 1.1811 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Material | HSS |
| No. of Flutes | 2 |
| Overall Length | 1.1811 in |
| Shank Length | 0.7874 in |
| Diameter - Decimal | 0.0335 in |
| Diameter - Metric | 0.85 mm |
| Point Angle | 118 degree |
| Shank Length - Metric | 20 mm |
| Flute Length | 0.3937 in |
| Shank Size | 0.0335 in |
| Flute Length - Metric | 10 mm |
| Shank Type | Straight |
| Shank Size - Metric | 0.85 mm |
| Coating | Bright |
| Weight | 0.1 LB |
| EAN or UPC | 662355472200 |

