- #76 Diameter
- 0.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Shank Size | 0.02 in |
| Flute Length | 0.1875 in |
| Shank Size - Metric | 0.51 mm |
| No. of Flutes | 2 |
| Overall Length | 0.875 in |
| Flute Length - Metric | 4.76 mm |
| Diameter - Decimal | 0.02 in |
| Drill Style | Jobber |
| Diameter - Wire | #76 |
| Shank Length - Metric | 17.46 mm |
| Shank Type | Straight |
| Shank Length | 0.6875 in |
| Coating | Straw |
| Weight | 0.1 LB |
| EAN or UPC | 662355467466 |

