- 27/64 in Diameter
- 5.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Flute Length | 3.9375 in |
| Point Shape | Split |
| Size Type | Decimal |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Shank Size | 0.4219 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.421875 in |
| Coating | Straw |
| Flute Length - Metric | 100.01 mm |
| Shank Length - Metric | 36.51 mm |
| Shank Length | 1.4375 in |
| Drill Length Type | Jobber |
| Drill Size | 0.42 in |
| Diameter - Fraction | 27/64 in |
| Finish | Straw Oxide |
| Direction of Rotation | Right Hand |
| Shank Size - Metric | 10.72 mm |
| Overall Length | 5.375 in |
| Weight | 0.9 LB |
| EAN or UPC | 662355466278 |

