
- 11.20 mm Diameter
- 5.5905 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 48 mm |
Coating | Straw |
Shank Size - Metric | 11.2 mm |
Material | HSS-CO 8% (M42) |
No. of Flutes | 2 |
Flute Length - Metric | 94 mm |
Diameter - Metric | 11.20 mm |
Shank Type | Straight |
Overall Length | 5.5905 in |
Drill Style | Jobber |
Flute Length | 3.7008 in |
Shank Size | 0.4409 in |
Point Angle | 135 degree |
Diameter - Decimal | 0.4409 in |
Shank Length | 1.8897 in |
Weight | 1.1 LB |
EAN or UPC | 662355464939 |
