
- 8.10 mm Diameter
- 4.6063 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Overall Length | 4.6063 in |
Material | HSS-CO 8% (M42) |
Flute Length - Metric | 75 mm |
Coating | Straw |
Drill Style | Jobber |
Point Angle | 135 degree |
Shank Size - Metric | 8.1 mm |
Diameter - Metric | 8.10 mm |
Shank Length | 1.6535 in |
Diameter - Decimal | 0.3189 in |
Flute Length | 2.9528 in |
No. of Flutes | 2 |
Shank Length - Metric | 42 mm |
Shank Size | 0.3189 in |
Weight | 0.5 LB |
EAN or UPC | 662355464830 |
