Skip to content Skip to navigation menu
Chicago-Latrobe46475

46475

550 6.50-MM COB HD METRIC JOBBER
Item #103883370
  • 6.50 mm Diameter
  • 3.9764 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46475
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.50 mm Diameter
  • 3.9764 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.2559 in
Point Angle 135 degree
Material HSS-CO 8% (M42)
Flute Length - Metric 63 mm
Shank Type Straight
No. of Flutes 2
Shank Length - Metric 38 mm
Shank Size - Metric 6.5 mm
Diameter - Decimal 0.2559 in
Flute Length 2.4803 in
Diameter - Metric 6.50 mm
Shank Length 1.4961 in
Coating Straw
Drill Style Jobber
Overall Length 3.9764 in
Weight 0.5 LB
EAN or UPC 662355464755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison