- 3.40 mm Diameter
- 2.7559 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 3.4 mm |
| Shank Length | 1.2205 in |
| Diameter - Decimal | 0.1339 in |
| Flute Length | 1.5354 in |
| Point Angle | 135 degree |
| Shank Size | 0.1339 in |
| Flute Length - Metric | 39 mm |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 31 mm |
| Overall Length | 2.7559 in |
| Drill Style | Jobber |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Diameter - Metric | 3.40 mm |
| Coating | Straw |
| Weight | 0.1 LB |
| EAN or UPC | 662355464618 |

