- 3.30 mm Diameter
- 2.5591 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.1418 in |
| Overall Length | 2.5591 in |
| Shank Size | 0.1299 in |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 29 mm |
| Flute Length - Metric | 36 mm |
| Shank Size - Metric | 3.3 mm |
| Drill Style | Jobber |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.1299 in |
| Flute Length | 1.4173 in |
| Diameter - Metric | 3.30 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Coating | Straw |
| Weight | 0.1 LB |
| EAN or UPC | 662355464601 |

