Skip to content Skip to navigation menu
Chicago-Latrobe46452

46452

550 2.40-MM COB HD METRIC JOBBER
Item #103842805
  • 2.40 mm Diameter
  • 2.2441 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46452
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.40 mm Diameter
  • 2.2441 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Coating Straw
Overall Length 2.2441 in
Shank Size 0.0945 in
Diameter - Metric 2.40 mm
Material HSS-CO 8% (M42)
Drill Style Jobber
Shank Length 1.063 in
Diameter - Decimal 0.0945 in
Shank Size - Metric 2.4 mm
Point Angle 135 degree
Shank Type Straight
Flute Length - Metric 30 mm
Shank Length - Metric 27 mm
Flute Length 1.1811 in
Weight 0.1 LB
EAN or UPC 662355464526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison