- 1.80 mm Diameter
- 1.811 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 0.8661 in |
| Material | HSS-CO 8% (M42) |
| Shank Type | Straight |
| Drill Style | Jobber |
| Overall Length | 1.811 in |
| Flute Length - Metric | 22 mm |
| Diameter - Metric | 1.80 mm |
| Shank Length | 0.9449 in |
| Coating | Straw |
| Shank Length - Metric | 24 mm |
| Shank Size - Metric | 1.8 mm |
| Shank Size | 0.0709 in |
| Diameter - Decimal | 0.0709 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Weight | 0.1 LB |
| EAN or UPC | 662355464427 |

