
- #67 Diameter
- 1.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Shank Length | 0.875 in |
Overall Length | 1.375 in |
Diameter - Decimal | 0.032 in |
Shank Size | 0.032 in |
No. of Flutes | 2 |
Flute Length - Metric | 12.7 mm |
Point Angle | 118 degree |
Coating | Bright |
Material | HSS |
Diameter - Wire | #67 |
Flute Length | 0.5 in |
Drill Style | Jobber |
Shank Length - Metric | 22.22 mm |
Shank Size - Metric | 0.81 mm |
Weight | 0.1 LB |
EAN or UPC | 662355463376 |
