Skip to content Skip to navigation menu
Chicago-Latrobe46332

46332

150C #62 SLOW SPIRAL JOBBER
Item #103858805
  • #62 Diameter
  • 1.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46332
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #62 Diameter
  • 1.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 1.5 in
Flute Length - Metric 15.88 mm
Coating Bright
No. of Flutes 2
Material HSS
Shank Length - Metric 22.22 mm
Diameter - Decimal 0.038 in
Point Angle 118 degree
Drill Style Jobber
Flute Length 0.625 in
Diameter - Wire #62
Shank Type Straight
Shank Size 0.038 in
Shank Size - Metric 0.97 mm
Shank Length 0.875 in
Weight 0.1 LB
EAN or UPC 662355463321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison