
- #50 Diameter
- 2 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 1.78 mm |
Shank Size | 0.07 in |
Diameter - Wire | #50 |
Diameter - Decimal | 0.07 in |
Flute Length - Metric | 25.4 mm |
Shank Type | Straight |
Coating | Bright |
Drill Style | Jobber |
Shank Length - Metric | 25.4 mm |
Point Angle | 118 degree |
Overall Length | 2 in |
Material | HSS |
No. of Flutes | 2 |
Flute Length | 1 in |
Shank Length | 1 in |
Weight | 0.1 LB |
EAN or UPC | 662355463208 |
