Skip to content Skip to navigation menu
Chicago-Latrobe46318

46318

150C #48 SLOW SPIRAL JOBBER
Item #103841814
  • #48 Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe46318
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #48 Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Diameter - Decimal 0.076 in
No. of Flutes 2
Shank Type Straight
Shank Length - Metric 25.4 mm
Shank Length 1 in
Drill Style Jobber
Point Angle 118 degree
Overall Length 2 in
Shank Size 0.076 in
Coating Bright
Flute Length 1 in
Diameter - Wire #48
Flute Length - Metric 25.4 mm
Shank Size - Metric 1.93 mm
Weight 0.1 LB
EAN or UPC 662355463185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison