
- #35 Diameter
- 2.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Flute Length - Metric | 38.1 mm |
Shank Size | 0.11 in |
Shank Type | Straight |
Point Angle | 118 degree |
Material | HSS |
Shank Size - Metric | 2.79 mm |
Flute Length | 1.5 in |
Diameter - Decimal | 0.11 in |
Shank Length - Metric | 28.57 mm |
Overall Length | 2.625 in |
Drill Style | Jobber |
Diameter - Wire | #35 |
Shank Length | 1.125 in |
Coating | Bright |
Weight | 0.1 LB |
EAN or UPC | 662355463055 |
